12V 7AH F1 AGM Sealed Lead-Acid Battery
12V 7AH F1 AGM Sealed Lead-Acid Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 648-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal Battery® Sealed Lead-Acid (SLA) batteries offer superior performance and deliver exceptional power when you need it most. Universal Battery® SLA batteries are classified as non-hazardous and non-spillable by DOT (Department of Transportation), IATA (International Airline Transport Association), and ICAO (International Civil Aviation Organization.) California residents, please see Prop 65 Warnings.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
- Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents
Specifications
- Battery Application Type:
- Emergency Lighting and Security
- Battery Type:
- SLA (Sealed Lead Acid)
- Color Finish Name:
- Black
- Height:
- 3-7/10 in
- Length:
- 5-47/50 in
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 4.52 lb
- Width:
- 2-14/25 in