This product requires certification to purchase.

48 in. Angle Bracket

Universal Formations

48 in. Angle Bracket

  • Fast #
  • Part #UANG482X2
  • Item #8438061
  • Manufacturer Part #ANG48-2X2
3.7 out of 5 Customer Rating
Brand image
Universal Formations

48 in. Angle Bracket

  • Fast #
  • Part #UANG482X2
  • Item #8438061
  • Manufacturer Part #ANG48-2X2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
48 in
Product Type:
Angle Bracket
Width:
2 in