This product requires certification to purchase.

1360 cfm 3-Speed Range Hood Liner

Universal Metal Industries

1360 cfm 3-Speed Range Hood Liner

  • Fast #
  • Part #UVSL44812BF
  • Item #4888179
  • Manufacturer Part #VSL448-12BF
3.2 out of 5 Customer Rating
Universal Metal Industries

1360 cfm 3-Speed Range Hood Liner

  • Fast #
  • Part #UVSL44812BF
  • Item #4888179
  • Manufacturer Part #VSL448-12BF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CFM:
1360 ft3/min
Depth:
18 in
Energy Star Compliant:
No
UL Listed:
Yes
Width:
46-1/2 in