36 in. 390 CFM Hood Liner in Stainless Steel
VSL 400 Series 36 in. 390 CFM Hood Liner in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CFM:
- 390 ft3/min
- Collection:
- VSL 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 18 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- GSA Approved:
- No
- Height:
- 10-3/8 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Product Type:
- Hood Liner
- Sones:
- 7
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Width:
- 34-3/8 in