This product requires certification to purchase.

42 in. 390 CFM Hood Liner in Stainless Steel

Universal Metal Industries

VSL 400 Series 42 in. 390 CFM Hood Liner in Stainless Steel

  • Fast #
  • Part #UVSL4424RC
  • Item #7582788
  • Manufacturer Part #VSL4424RC
3.2 out of 5 Customer Rating
Universal Metal Industries

VSL 400 Series 42 in. 390 CFM Hood Liner in Stainless Steel

  • Fast #
  • Part #UVSL4424RC
  • Item #7582788
  • Manufacturer Part #VSL4424RC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CFM:
390 ft3/min
Collection:
VSL 400 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18 in
Duct Size:
10 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
10-3/8 in
Indoor Outdoor:
Indoor
Length:
10-3/8 in
Light Bulb Type:
LED
Material:
Stainless Steel
Product Type:
Hood Liner
Sones:
7
UL Listed:
Yes
Volts:
120V
Width:
42 in