This product requires certification to purchase.

UB1280 F2, 12V 8Ah SLA AGM BATRY

Universal Power Group

UB1280 F2, 12V 8Ah SLA AGM BATRY

  • Fast #
  • Part #UD5779
  • Item #7777888
  • Manufacturer Part #D5779
4.9 out of 5 Customer Rating
Brand image
Universal Power Group

UB1280 F2, 12V 8Ah SLA AGM BATRY

  • Fast #
  • Part #UD5779
  • Item #7777888
  • Manufacturer Part #D5779
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sealed lead acid battery
  • Absorbent glass mat (AGM) technology for superior performance
  • Valve regulated and maintenance free
  • UL recognized
  • Approved for transport by air
  • DOT, IATA, FAA, and CAB certified
  • Requires Certification

Documents


Specifications

AMP:
8
Battery Application Type:
Emergency Lighting and Security
Battery Size:
12V
Battery Type:
SLA (Sealed Lead Acid)
CE Approved:
Yes
UPC:
806593457791
Volts:
12V