Battery Powered Smoke and Fire Smart Alarm
This product has been replaced by
Manufacturer Part #AMI3051SB
Battery Powered Smoke and Fire Smart Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10 YR Sealed Battery DC Powered Smoke & Fire Alarm
- Battery Operated
- 10 Year Sealed Duracell Alkaline Battery - No Battery Replacement Necessary For the Life of the Product
- Universal Smoke Sensing Technology Responds 87% Faster To Slow Smoldering Fires and Quickest to Fast Flaming Fires
- Smart Alarm Technology Reduces Nuisance Alarms By Adjusting for Ambient Conditions
- End Of Life Signal Alerts When Its Time to Replace the Alarm
- Test/Silence Button
- 10-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5-63/100 in
- Power Source:
- Battery
- Product Type:
- Smoke and Fire Alarm
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- UL 217
- UPC:
- 042741303002
- Volts:
- 120V
- Weight:
- 0.42 lb