Universal WALL Switch L/OUT Red

You last purchased this on
 
Master Lock

Universal WALL Switch L/OUT Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Universal WALL Switch L/OUT Red

  • Fast #
  • Part #M496B
  • Item #5093972
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Patented design assures switch stays locked on or off
  • Hinges open for unobstructed normal operations of switch
  • Locks out both toggle and Decora™ paddle wall switches
  • Includes English/Spanish and English/French labels
  • Universal wall switch cover
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Height:
4-3/4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Lockout Kit
Width:
1-3/4 in