5/8 in. Heavy Duty Flaring Tool
5/8 in. Heavy Duty Flaring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Flaring
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 3/16 in - 5/8 in
- Material:
- Hardened Steel
- Power Source:
- Manual
- Tool Type:
- Flaring
- UPC:
- 688456700035