Oxygen|Acetylene Weld & Brazing Kit
Oxygen|Acetylene Weld & Brazing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Welding, Brazing
- Color Finish Name:
- Green, Red
- Height:
- 16
- Torch Type:
- Oxygen
- UPC:
- 688456823000
- Width:
- 5-1/8