UP15-42FC/MR 115 Volts 9H MIXIMIZER
UP Series UP15-42FC/MR 115 Volts 9H MIXIMIZER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Single-speed
- Mixing-reset control
Specifications
- AMP:
- 0.74
- Blower Type:
- Variable Speed
- Collection:
- UP Series
- Depth:
- 6-1/2
- Flow Rate:
- 16 gpm
- Height:
- 5-1/4
- Horsepower:
- 1/25 hp
- Material:
- Cast Iron
- Maximum Feet of Head:
- 15.1
- Maximum Immersible Depth:
- 15.1
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- G59896804
- UPC:
- 008379718052
- Volts:
- 115V
- Watts:
- 85
- Width:
- 5-17/50