This product requires certification to purchase.

UP15-42FR 1/25HP 115 Volts Cast Iron Circulator PUMP

This product has been replaced by

Grundfos 1/25 hp 115V Cast Iron Circulator Pump
Grundfos UPS15-58FRC 1/25 HP 115V Cast Iron Circulator Pump
Manufacturer Part #59896343

UP Series UP15-42FR 1/25HP 115 Volts Cast Iron Circulator PUMP

  • Fast #
  • Part #G59896167
  • Item #496518
  • Manufacturer Part #59896167
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Grundfos 1/25 hp 115V Cast Iron Circulator Pump
Grundfos UPS15-58FRC 1/25 HP 115V Cast Iron Circulator Pump
Manufacturer Part #59896343

UP Series UP15-42FR 1/25HP 115 Volts Cast Iron Circulator PUMP

  • Fast #
  • Part #G59896167
  • Item #496518
  • Manufacturer Part #59896167
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Rated: 255 psi
  • Cartridge style seat permits easy change without special tools
  • Molded O-ring eliminates the need for flange gaskets
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Lug bodies for dead-end service
  • Requires Certification

Specifications

AMP:
74
Blower Type:
1 Speed
Collection:
UP Series
Depth:
6-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Flow Rate:
17.17 gpm
Height:
5-15/16 in
Horsepower:
1/25 hp
Impeller:
Composite
Maximum Feet of Head:
15.1
Power Source:
AC
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
UPC:
632514000674
Volts:
115V
Watts:
85 W
Width:
4-7/8 in