1/2 in. Comp X 3/8 in. Od Comp Brass Angle Stop Valve With Pex Stiffener
1/2 in. Comp X 3/8 in. Od Comp Brass Angle Stop Valve With Pex Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use in PEX-a potable-plumbing applications
- Manufactured from high-quality, lead-free brass for extended service life
- Quarter-turn shutoff for consistent, reliable results
- Superior design and materials for greater performance and longevity in both residential and commercial applications
- Use with Uponor 3/8 in. OD Compression Nut and Nylon Sleeve (sold separately) for rigid pipe fixture connections
- Backed by a 5-year warranty for added peace of mind
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- UNEF
- End Connections:
- Compresion
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 145 psi
- Type:
- ULF5415038
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in - 3/8 in
- Valve Type:
- Ball Valve
- Width:
- 47/50 in