1/2 in. G Thread Brass, EPDM and Stainless Steel Flow Meter
1/2 in. G Thread Brass, EPDM and Stainless Steel Flow Meter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 3500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uponor's Stainless-steel Manifolds all come standard with balancing valves and flow meters
- These components are fixed to the supply side of the manifold and are used to balance and correct the flow of water or water/glycol mix through the manifold
Documents
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Height:
- 3-9/10
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- EPDM
- Product Type:
- Flow Meter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 158 Deg F (Up to 70 Deg C)
- UL Listed:
- No
- UPC:
- 673372405102
- Width:
- 1-9/50