This product requires certification to purchase.

1/2 in. x 1000 ft. PEX-A Tubing Coil in Blue

Aqua-PEX 1/2 in. x 1000 ft. PEX-A Tubing Coil in Blue

  • Fast #
  • Part #UF4320500
  • Item #9533750
  • Manufacturer Part #F4320500
5 out of 5 Customer Rating
Brand image

Aqua-PEX 1/2 in. x 1000 ft. PEX-A Tubing Coil in Blue

  • Fast #
  • Part #UF4320500
  • Item #9533750
  • Manufacturer Part #F4320500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flexible, durable, PEX-a pipe approved for use in cold domestic potable-water applications
  • Can also be used in radiant heating/cooling and hydronic distribution piping systems containing no ferrous corrodible components or where ferrous components are isolated from the piping
  • Not approved for use in AquaSAFE™ residential fire safety systems
  • Use with Uponor ProPEX fitting system
  • Requires a ProPEX Expansion Tool and a ProPEX Ring to make the ProPEX connection
  • Requires Certification

Specifications

Application:
PEX Tubing
Collection:
Aqua-PEX
Color Finish Name:
Blue
Diameter - Inside 1:
19/40
Diameter - Outside:
5/8 in
Length:
1000
Material:
Plastic
Material Type:
PEX-A
Origin:
Domestic
PipeTubing Size:
1/2
Pressure - Maximum:
160 psi
UPC:
673372725880