1/4 in. Stainless Steel Insert
1/4 in. Stainless Steel Insert
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 10000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Insert for lead-free brass compression stop valves
- For use in plumbing applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960, ASTM F-2023, ASTM F-877
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF4420500, LF5955025, ProPEX LF4410500
- CSA Certified:
- CSA B137.5
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 31/100 in
- IAPMO Listed:
- No
- Length:
- 3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Insert
- UL Listed:
- UL 1821
- UPC:
- 673372117760
- Valve Size:
- 1/4 in
- Weight:
- 0.001 lb
- Width:
- 31/100 in