1-1/2 in. Pan Head Screw 100 Pack
1-1/2 in. Pan Head Screw 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pan head screws with full thread
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
Documents
Specifications
- Length:
- 1-1/2
- Package Quantity:
- Pack of 100
- UL Listed:
- No
- UPC:
- 673372246279