1-15/16 in. Aerial Snow Sensor
1-15/16 in. Aerial Snow Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- System stop is provided by the control's timer or by manual disable
- The sensor mounts to a nominal 1?2" (16mm) metal or PVC conduit or pole
- The Uponor Aerial Snow Sensor (A3040095) is an aerial-mounted sensor that detects falling snow and signals the Uponor Single-zone Snow Melt Control (A3040654) to automatically start the snow melting equipment
Documents
Specifications
- Height:
- 1-15/16 in
- Material:
- Plastic
- Type:
- UA3040095
- Width:
- 3-5/32 in