1 in. 3-Way Mixing Valve
1 in. 3-Way Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 6-5/8
- IAPMO Listed:
- No
- Length:
- 7-1/4
- Material:
- Brass
- Maximum Temperature:
- 240
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UPC:
- 673372332477
- Valve Size:
- 1 in