1 in. Union Thermostatic Mixing Valve
1 in. Union Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermal mixing valves thermostatically control water temperatures between 104°F to 167°F (40°C to 75°C)
- These non-corrosive, reactive valves come with 1" sweat connections
Documents
Specifications
- ASSE Standards:
- ASSE 1016T, ASSE 1017
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connection 3:
- Union
- End Connections:
- Union
- Flow Rate:
- 16 gpm
- Height:
- 7-5/8
- IAPMO Listed:
- No
- Length:
- 6-1/4
- Material:
- Nickel Plated Brass, Rubber
- Material Type:
- CW510L, EPDM
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Heating System
- UL Listed:
- No
- UPC:
- 673372524278
- Valve Body Material:
- Nickel Plated Brass
- Valve Size:
- 1 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2.28