This product requires certification to purchase.

1 in. X 1 in. NPT FEM THRD Adapter

Uponor

1 in. X 1 in. NPT FEM THRD Adapter

  • Fast #
  • Part #UTF4571010
  • Item #10253130
  • Manufacturer Part #TF4571010
4 out of 5 Customer Rating
Brand image
Uponor

1 in. X 1 in. NPT FEM THRD Adapter

  • Fast #
  • Part #UTF4571010
  • Item #10253130
  • Manufacturer Part #TF4571010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 360 Pallet: 2880
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Professional-grade push-to-connect fitting solution designed for use with PEX, PE-RT, CPVC, and copper piping systems
  • Ideal for residential repair, maintenance, or remodels for potable hot and cold distribution piping systems in single-family homes, townhomes, apartments, and condominiums
  • Patent-pending design provides a strong, secure connection
  • Manufactured from durable engineered polymer (EP) for greater reliability and performance
  • Saves up to 30% compared to brass push-to-connect fittings
  • Helps reduce transition fittings inventory by up to 60%
  • Ideal for tight spaces where tools can't fit
  • Removable and reusable design eliminates waste
  • Meets UPC, IPC, and IRC building codes
  • Backed by a 25-year product warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
FNPT
End Connections
Push x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-7/100 in
Pressure - Maximum
160 psi
Weight
0.08 lb
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
Engineered Polymer
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F877
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Type
UTF4571010
UPC
673372736770