This product requires certification to purchase.

1 in. X 1 in. X 1 in./2 RED TEE

Uponor

1 in. X 1 in. X 1 in./2 RED TEE

  • Fast #
  • Part #UTF4751150
  • Item #10253143
  • Manufacturer Part #TF4751150
4.4 out of 5 Customer Rating
Brand image
Uponor

1 in. X 1 in. X 1 in./2 RED TEE

  • Fast #
  • Part #UTF4751150
  • Item #10253143
  • Manufacturer Part #TF4751150
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 240 Pallet: 1920
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Professional-grade push-to-connect fitting solution designed for use with PEX, PE-RT, CPVC, and copper piping systems
  • Ideal for residential repair, maintenance, or remodels for potable hot and cold distribution piping systems in single-family homes, townhomes, apartments, and condominiums
  • Patent-pending design provides a strong, secure connection
  • Manufactured from durable engineered polymer (EP) for greater reliability and performance
  • Saves up to 30% compared to brass push-to-connect fittings
  • Helps reduce transition fittings inventory by up to 60%
  • Ideal for tight spaces where tools can't fit
  • Removable and reusable design eliminates waste
  • Meets UPC, IPC, and IRC building codes
  • Backed by a 25-year product warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
Push
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Pressure - Maximum
160 psi
Weight
0.14 lb
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Material Type
Engineered Polymer
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F877
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Type
UTF4751150
UPC
673372736831