This product requires certification to purchase.

1/2 in. Nylon Tubing Clip

Uponor

1/2 in. Nylon Tubing Clip

  • Fast #
  • Part #UQ7400500
  • Item #2389623
  • Manufacturer Part #Q7400500
4 out of 5 Customer Rating
Brand image
Uponor

1/2 in. Nylon Tubing Clip

  • Fast #
  • Part #UQ7400500
  • Item #2389623
  • Manufacturer Part #Q7400500
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 45000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use plastic tubing clips to secure 1?2" PEX tubing
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Plastic
Material Type:
Nylon
Product Type:
Tubing Clip
UL Listed:
No
UPC:
673372127653
Width:
1/2 in