This product requires certification to purchase.

1H Non-programmable Thermostat

Uponor

1H Non-programmable Thermostat

  • Fast #
  • Part #UA3100101
  • Item #7216350
  • Manufacturer Part #A3100101
3.1 out of 5 Customer Rating
Brand image
Uponor

1H Non-programmable Thermostat

  • Fast #
  • Part #UA3100101
  • Item #7216350
  • Manufacturer Part #A3100101
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Uponor Heat-only Thermostat with Touchscreen (A3100101) is a simple, non-programmable thermostat designed to sense room air temperature using operative temperature and/or floor temperature via an optional floor sensor (A9010599)
  • Requires Certification

Documents


Specifications

AMP:
1.3
Application:
Residential
Auto Switching Heat:
No
Depth:
3/4 in
Energy Star Compliant:
No
Height:
5-3/8 in
Origin:
Domestic
Programmability:
Non-programmable
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
32 to 104 Deg F
Touch Screen:
Yes
UPC:
673372533676
Volts:
24V
Width:
3-1/4 in