This product requires certification to purchase.

2-1/2 - 3-1/2 in. Plastic Pipe Strap

Uponor

2-1/2 - 3-1/2 in. Plastic Pipe Strap

  • Fast #
  • Part #UQ7412540
  • Item #5025205
  • Manufacturer Part #Q7412540
4.6 out of 5 Customer Rating
Brand image
Uponor

2-1/2 - 3-1/2 in. Plastic Pipe Strap

  • Fast #
  • Part #UQ7412540
  • Item #5025205
  • Manufacturer Part #Q7412540
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • PEX-a Pipe Support is a non-combustible, self-gripping, galvanized-steel channel for crosslinked polyethylene (PEX-a) pipe
  • It provides continuous, uninterrupted support of PEX-a pipe, allowing hanger placement similar to that of metallic pipe
  • Use PEX-a Pipe Support in conjunction with uninsulated Uponor AquaPEX® or Wirsbo hePEX™ PEX-a pipe in ASTM E84 plenum applications
  • The PEX-a pipe with pipe support can be insulated with typical CTS (copper tube size) pipe insulation
  • PEX-a Pipe Support is offered in 9-foot lengths and comes with nylon-coated, stainless-steel strapping
  • Requires Certification

Documents


Specifications

Application:
PEX
Fits Pipe Size:
2-1/2 in - 3-1/2 in
Gauge (metal):
23
Material:
Plastic
Product Type:
Pipe Strap
UL Listed:
No
UPC:
673372462075