This product requires certification to purchase.

3/4 in. Single PEX Clip

Uponor

3/4 in. Single PEX Clip

  • Fast #
  • Part #UF7057500
  • Item #4140069
  • Manufacturer Part #F7057500
3.1 out of 5 Customer Rating
Brand image
Uponor

3/4 in. Single PEX Clip

  • Fast #
  • Part #UF7057500
  • Item #4140069
  • Manufacturer Part #F7057500
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provide better holding power and can be attached together laterally for tight installations
  • Prevents tubing from coming direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above
  • Requires Certification

Documents


Specifications

End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
UPC:
673372159562
Width:
1 in