3/4 in. x 6-1/2 ft. Plastic Pipe Support Bracket
3/4 in. x 6-1/2 ft. Plastic Pipe Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16 Pallet: 448-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Facilitates the uncoiling of 5/16" to 1" Uponor PEX or up to 5/8" MLC tubing, which simplifies installation and reduces labor
- Features an adjustable reel to allow for either horizontal or vertical position uncoiling
- Durable wheels make for easy portability, and is equipped with a tube-feed eyelet
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Height:
- 1
- Length:
- 6-1/2
- Material:
- Plastic
- Material Type:
- Polyethylene
- UPC:
- 673372116527