This product requires certification to purchase.

3/8 OD X 12 AQUAPEX Closet Riser

Uponor

3/8 OD X 12 AQUAPEX Closet Riser

  • Fast #
  • Part #UF1082512
  • Item #1156797
  • Manufacturer Part #F1082512
3.3 out of 5 Customer Rating
Brand image
Uponor

3/8 OD X 12 AQUAPEX Closet Riser

  • Fast #
  • Part #UF1082512
  • Item #1156797
  • Manufacturer Part #F1082512
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 8400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installed with delrin ring (included)
  • For use in hot and cold domestic potable water systems
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
12 in
Material:
Plastic
Material Type:
PEX
Rigid:
Yes
UPC:
673372117326
Water Supply Connector Type:
Toilet