This product requires certification to purchase.

3/8 Plastic DE BEND SUPP

Uponor

3/8 Plastic DE BEND SUPP

  • Fast #
  • Part #UF5200375
  • Item #1842137
  • Manufacturer Part #F5200375
5 out of 5 Customer Rating
Brand image
Uponor

3/8 Plastic DE BEND SUPP

  • Fast #
  • Part #UF5200375
  • Item #1842137
  • Manufacturer Part #F5200375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Glass reinforced nylon provides rigid 90-degree bend and connection free stub out from a stud wall or floor for 3/8" Uponor Wirsbo PEX tubing
  • Universal space saver design results in greater installation flexibility
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • ASME tank construction
  • High altitude compliant
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3/8 in
Material:
Plastic
Type:
UF5200375
UPC:
673372117746