This product requires certification to purchase.

3-Zone Multi Pump Relay

Uponor

3-Zone Multi Pump Relay

  • Fast #
  • Part #UA3080301
  • Item #1401731
  • Manufacturer Part #A3080301
5 out of 5 Customer Rating
Brand image
Uponor

3-Zone Multi Pump Relay

  • Fast #
  • Part #UA3080301
  • Item #1401731
  • Manufacturer Part #A3080301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 132
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controls the operation of up to three pumps or circulators from dedicated signals
  • Relay includes secondary low-voltage terminals for boiler operation and DHW priority options
  • Requires Certification

Specifications

Height:
2-3/4 in
Length:
10-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372119351
Volts:
24V
Width:
6-63/100 in
Zones:
3