4 in. PEX Pipe Cutter
4 in. PEX Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- PEX
- Cutting Capacity:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- UPC:
- 673372513289