5/8 in. Polydiallylphthalate Cap
5/8 in. Polydiallylphthalate Cap
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 18750-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The protective tubing cap is used to protect tubing from debris during the installation phase
- The cap is designed for easy installation onto and removal from the terminated ends
- It is not intended for permanent applications
Documents
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- Polydiallylphthalate
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372236072