2 in. Threaded x Push-to-Connect Riser
2 in. Threaded x Push-to-Connect Riser
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Push-to-Connect
- End Connections:
- Threaded x Push-to-Connect
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Riser