This product requires certification to purchase.

2 x 24 in. NPT Flexible Gas Pipe

Uponor Aldyle

2 x 24 in. NPT Flexible Gas Pipe

  • Fast #
  • Part #U222382380810
  • Item #1155536
  • Manufacturer Part #222382380810
5 out of 5 Customer Rating
Uponor Aldyle

2 x 24 in. NPT Flexible Gas Pipe

  • Fast #
  • Part #U222382380810
  • Item #1155536
  • Manufacturer Part #222382380810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
Compression
End Connections:
NPT x Compression
IAPMO Listed:
Yes
Length:
24 in
PipeTubing Size:
2 in