3/4 x 24 in. NPT Flexible Gas Pipe
3/4 x 24 in. NPT Flexible Gas Pipe
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Compression
- End Connections:
- NPT x Compression
- IAPMO Listed:
- Yes
- Length:
- 24 in
- PipeTubing Size:
- 3/4 in