This product requires certification to purchase.

3/4 x 36 in. NPT Flexible Gas Pipe

Uponor Aldyle

3/4 x 36 in. NPT Flexible Gas Pipe

  • Fast #
  • Part #U221051050820
  • Item #1147595
  • Manufacturer Part #221051050820
5 out of 5 Customer Rating
Uponor Aldyle

3/4 x 36 in. NPT Flexible Gas Pipe

  • Fast #
  • Part #U221051050820
  • Item #1147595
  • Manufacturer Part #221051050820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Piping
End Connection 1:
NPT
End Connection 2:
Compression
End Connections:
NPT x Compression
IAPMO Listed:
Yes
Length:
36
Material:
Plastic
Material Type:
2406
PipeTubing Size:
3/4