AquaPEX® 1 in. x 100 ft.PEX Tubing in White

Part #UF1041000  |  Item #1599088  |  Manufacturer Part #F1041000

$210.69 EACH
(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #UF1040250 | Mfr. Part #F1040250

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.72 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #UF1040500 | Mfr. Part #F1040500

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.92 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #UF1040750 | Mfr. Part #F1040750

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #UF1041000 | Mfr. Part #F1041000

    Call for Pricing
    Call for Pricing
    Call us for price
    $210.69 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Uponor AquaPEX® 1 in. x 100 ft.PEX Tubing in White /$210.69

Product Details

  • For use in hot and cold domestic potable-water systems or residential fire safety systems
  • Also used in radiant or hydronic distribution systems containing no ferrous corrodible components or where ferrous components are isolated from the pipe
  • Use ProPEX fittings for connections
  • Requires ProPEX tool and ProPEX rings (sold separately)

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877

AWWA Specifications: AWWA C-904

Application: Fire Protection, Hydronic Piping, Plumbing, Radiant Heating and Cooling Systems

CSA Certified: CSA B137.5, CSA B214

Collection: AquaPEX®

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Fire Suppression System Rated: Yes

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 43/50 in

Length: 100 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

Schedule Class: SDR 9

UL Listed: UL 1821/UL 263

Weight: 20