This product requires certification to purchase.

2-1/2 in. x 100 ft. PEX-A Tubing Coil in White

Uponor

AquaPEX® 2-1/2 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #UF1062500
  • Item #7000321
  • Manufacturer Part #F1062500
5 out of 5 Customer Rating
Brand image
Uponor

AquaPEX® 2-1/2 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #UF1062500
  • Item #7000321
  • Manufacturer Part #F1062500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Wirsbo hePEX™ tubing is used for closed-loop heating and cooling applications, including radiant and hydronic distribution
  • Wirsbo hePEX tubing has an EVOH oxygen diffusion barrier that meets German DIN 4726/9
  • A polyethylene layer extruded over the EVOH barrier protects tubing from site abuse and moisture saturation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
AWWA:
AWWA C-904
Application:
Fire Systems, Heating and Cooling
CSA Certified:
CSA B-137.5, CSA B-214
Collection:
AquaPEX®
Color Finish Name:
White
Diameter - Inside 1:
2-1/100 in
Diameter - Outside:
2-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2-1/2 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
UL Listed:
UL 263/UL 18213
UPC:
673372452274