2-1/2 in. x 20 ft. PEX-A Straight Length Tubing in White
AquaPEX® 2-1/2 in. x 20 ft. PEX-A Straight Length Tubing in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Uponor AquaPEX White, straight length pipe, is used for hot and cold domestic potable water distribution, residential fire safety and radiant heating and cooling and hydronic piping systems containing no ferrous corrodible components or where ferrous components are isolated from the piping
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Fire Systems, Potable Water, Heating and Cooling
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-1/100 in
- Diameter - Outside:
- 2-5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263/UL 18213
- Weight:
- 55.2 lb