300 ft. x 1 in. Plastic Tubing in Purple
AquaPEX® 300 ft. x 1 in. Plastic Tubing in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in reclaimed water systems
- Color-coded purple for easy distinction in the plumbing system
- Distributes non-potable water for designated applications, including laundry, toilet, and residential irrigation
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
Specifications
- Collection:
- AquaPEX®
- Color Finish Name:
- Purple
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No