Wireless Base for 6-Zones Power Zone Control
Climate Control™ Wireless Base for 6-Zones Power Zone Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- 6 Zones Power Zone Control
- Collection:
- Climate Control™
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Wireless Base
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372549707