Wireless Dial Thermostat (T-165)
Climate Control™ Wireless Dial Thermostat (T-165)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Uponor Climate Control Zoning System II wireless control system that provides greater efficiencies for residential radiant floor heating systems
- Autobalancing in the Climate Control Zoning System II provides 25% faster reaction times and 20% greater energy savings
- Wireless dial thermostat provides freedom of thermostat placement
- Thermostat can send a demand for heating up to 98 ft. to a wireless base unit (through normal construction)
- Thermostat includes a blue ring around the dial that illuminates when the set temperature is adjusted
- An orange LED illuminates when there is an active heating demand or a low-battery status
- Adjustable setpoint temperature range from 41°F to 96°F; default temperature of 68°F
- Uses two standard AAA batteries (included)
Specifications
- Application:
- Controls
- Collection:
- Climate Control™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Touch Screen:
- No
- Type:
- UA3800165
- UPC:
- 673372549677