Commercial - Stainless-Steel - Manifold Assembly - 1-1/2 in. Flow Meter & Ball Valve - 7 Loops
Commercial - Stainless-Steel - Manifold Assembly - 1-1/2 in. Flow Meter & Ball Valve - 7 Loops
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for large commercial radiant heating and cooling as well as snow and ice melting applications in addition to hydronic distribution for heating and cooling terminal units
- Manufactured from durable, high-quality stainless steel
- 48 gallons per minute (gpm) total flow for more than double the gpm of standard radiant manifolds
- 0 - 4 gpm flow meters, 1-1/2" distribution ball valves, and 1" loop isolation ball valves that reduce loop pressure drops without impact to pump head pressure for improved system performance
- Preassembled system eliminates design and fabrication requirements as well as special-order hassles that waste labor, time, and money
- Allows quick and easy venting, purging, and filling to help save time on projects
- Available with 3 - 8, 10, or 12 loops to meet any commercial application, large or small
- R25 connections for outlet fittings (sold separately); available in 5/8" and 3/4" compression or 5/8", 3/4", and 1" ProPEX® expansion
- Backed by a 10-year warranty from Uponor, the trusted leader in radiant and hydronic systems
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 48 gpm
- Length:
- 28-3/20 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 194
- Outlet Quantity:
- 7
- Pressure - Maximum:
- 145 psi
- UPC:
- 673372756525
- Valve Size:
- 1 in, 1-1/2 in