Concealed Plate in White
Concealed Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1275Product Details
Product Details
- Concealed flat cover plates easily slide onto flat concealed sprinklers for a finished appearance
- The flat cover plate completely hides the sprinkler from view
- All cover plates detach from the sprinkler assembly when temperatures reach 135°F (57.2°C) to 140°F (60°C)
Specifications
- Application:
- Fire Safety, Residential
- Brand Model Compatibility:
- LF74000HS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- Product Type:
- Cover Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 673372287074
- Weight:
- 0.13 lb