1-1/2 x 300 ft. Plastic Pipe
Ecoflex® 1-1/2 x 300 ft. Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Ecoflex® Potable PEX Single features Uponor AquaPEX® service pipe protected by multilayer PEXfoam insulation and covered by a corrugated, waterproof HDPE jacket
- Use Ecoflex Potable PEX Single for hot and cold potable-water applications
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- Diameter - Outside:
- 1-5/8 in
- Length:
- 300
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UPC:
- 673372242479