1-1/4 x 500 ft. Plastic Pipe
Ecoflex® 1-1/4 x 500 ft. Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 6.9" jacket
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- Diameter - Outside:
- 1-3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 500
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UPC:
- 673372215312