1 in. Hydronic Fitting Assembly HDPE and Rubber
Ecoflex® 1 in. Hydronic Fitting Assembly HDPE and Rubber
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use the EPDM Rubber End Cap to seal the exposed insulation between the jacket and service pipe when cutting pipe to make a connection
- Designed to support system integrity, Ecoflex® End Caps are required on all exposed ends of Ecoflex pipes to avoid ground water contamination
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- HDPE, Rubber
- UPC:
- 673372229586