1 in. x 600 ft. Polyethylene Tubing
Ecoflex® 1 in. x 600 ft. Polyethylene Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
Pick Up Not AvailableNot available in 'NY'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'NY'
All Sizes
Product Details
Product Details
- 6.9" jacket
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.5
- Collection:
- Ecoflex®
- Diameter - Outside:
- 3/64 in
- Fire Suppression System Rated:
- No
- Length:
- 600
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 160 psi
- UPC:
- 673372215305