This product requires certification to purchase.

29 in. x 4 ft. Plastic Pipe Insulation

Uponor

Ecoflex® 29 in. x 4 ft. Plastic Pipe Insulation

  • Fast #
  • Part #U1021990
  • Item #3569975
  • Manufacturer Part #1021990
5 out of 5 Customer Rating
Brand image
Uponor

Ecoflex® 29 in. x 4 ft. Plastic Pipe Insulation

  • Fast #
  • Part #U1021990
  • Item #3569975
  • Manufacturer Part #1021990
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Tee insulation kit for jacket sizes 5.5", 6.9", 7.9"
  • Features two shells, stainless steel bolts, plastic pins and joint-sealing compound
  • Use with Uponor Rubber End Caps only
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Specifications

Collection:
Ecoflex®
Color Finish Name:
White
Length:
4 ft
Material:
Plastic
Material Type:
ABS
UPC:
673372211482