3/4 x 1000 ft. Plastic Pipe
Ecoflex® 3/4 x 1000 ft. Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Uponor's Ecoflex® Thermal Single is a pre-insulated pipe for buried or aboveground commercial and residential hydronic heating and cooling applications
- Service pipes are made from durable Engel method crosslinked polyethylene (PEX-a) tubing with multilayer PEX-foam insulation and covered by a corrugated, waterproof HDPE jacket
- Use with ProPEX® Fittings or WIPEX™ dezincification resistant (DZR) brass compression fittings
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- Ecoflex®
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UPC:
- 673372312875